Motion
FCMR38-16-10-A
Ruland FCMR38-16-10-A - Beam Coupling, 6-Beam Clamp Style, Bores 16mmx10mm, OD 38.1mm, L 57.2mm, 7075 Aluminum
Mi Item #03668444
MFR #FCMR38-16-10-A
Price$158.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCMR38-16-10-A - Beam Coupling, 6-Beam Clamp Style, Bores 16mmx10mm, OD 38.1mm, L 57.2mm, 7075 Aluminum
Mi Item #03668444
MFR #FCMR38-16-10-A

Mfr description
FCMR38-16-10-A 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.71/each

Specifications

Dimensions

  • Bore - Side 1
    16 mm
  • Bore - Side 2
    10 mm
  • Length Through Bore
    1.0750 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.76 mm
  • Outside Diameter
    38.1 mm
  • Overall Length
    57.2 mm
  • Screw Thread Size
    M5
  • Weight
    0.52 lbs

Details

  • Bore Tolerance
    +.025 / -.000 mm
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    7075 Aluminum
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Six Beam
  • Operating Temperature
    -40 to +225 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    7.91 ft-lbs
  • Torsional Stiffness
    0.390 N-m/deg
  • UPC_NO
    63452900818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)