Overview
Mfr description
7010310611 STANDARD ABRASIVES ALUMINUM
- For industrial/occupational use only. Not for consumer sale or use.
- Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
- Cloth backing is both flexible and durable enough to withstand heavy use
- Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
- May be used with water, water-based, and oil-based coolants – eliminates costly degreasing of parts before polishing and deburring
- Handy packaging provides portability
- Maroon
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115329258
- UPC_NO00051115329258
- Overall Length50 yd
- Overall Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data