Motion
23220-CF14
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil Composition, 1 NLGI Grade, Black Color
Mi Item #03668761
MFR #23220-CF14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil Composition, 1 NLGI Grade, Black Color
Mi Item #03668761
MFR #23220-CF14

Mfr description
MOLYLUBE 126 EP GR 1 1 E 12/CA 23220-CF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    1
  • Weight
    13.88 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Aluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil
  • Dropping Point
    +462 °F
  • Temperature Range
    +10 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)