1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
SVX010A1-4A1B1
Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V, 10 hp Normal Duty
MI ITEM #
03668882
MFR #
SVX010A1-4A1B1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
EATON ELECTRICAL INC SVX010A1-4A1B1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
SVX010A1-4A1B1
Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V, 10 hp Normal Duty
MI ITEM #
03668882
MFR #
SVX010A1-4A1B1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SVX010A1-4A1B1
Specifications
Number Of Input Phases
3 ph
Drive Supply Voltage
480 V ac
Horsepower Rating Normal Duty
10 hp
Product Type
AC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought