Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-060MS

Roller Insert Bearing - Spherical Roller Bearing, 60 mm Bore Dia.
MI ITEM #03669020
MFR #INS-ISN-060MS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
INS-ISN-060MS 071091

Specifications

  • Type Of Bearing
    Spherical Roller
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Sealing Type
    Labyrinth
  • Bore Diameter
  • Shaft Diameter
    60 mm
  • Material
    071091
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text