Motion
Molykote L-2122

DUPONT
Molykote L-2122

Full Synthetic Gear Oil - 179.60 kg, Drum, 220 ISO, Synthetic Composition, No
Mi Item #03669029
MFR #Molykote L-2122
Price$9,677.30/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-2122

Full Synthetic Gear Oil - 179.60 kg, Drum, 220 ISO, Synthetic Composition, No
Mi Item #03669029
MFR #Molykote L-2122

Mfr description
L-2122 OIL,KG,179.6KG-DRUM
  • Full Synthetic Gear Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,677.30/dr

Specifications

Dimensions

  • Container Size
    179.60 kg
  • ISO Grade
    220
  • Weight
    396.00 lbs

Details

  • Additives Included
    Anti-Oxidation
  • Composition
    Synthetic
  • Container Type
    Drum
  • Food Grade
    No
  • Manufacturer Catalog Number
    4050924
  • ManufacturerName (description attribute)
    DuPont
  • Oil Type
    Gear
  • Product Line
    Molykote®
  • Product Type
    Gear Oil
  • Viscosity
    224 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)