Motion
3806-2RS
Angular Contact Bearing - 30 mm Bore, 42 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #03669044
MFR #3806-2RS
Price$158.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 42 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #03669044
MFR #3806-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    3806-2RS
  • Manufacturer Catalog
  • Max Rpm
    8100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6100 N
  • Radial Static Load Capacity
    6000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    38
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802029130

Overview

Mfr description
3806-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text