Motion
VV5FR4-10-021-04

SMC CORP OF AMERICA
VV5FR4-10-021-04

Vv5fr4, Manifold for Vfr4000 Series, Metric - 5-Way, 12 V dc, Individual Lead Wire Entry, Base Mounted, 1/2 in
Mi Item #03669054
MFR #VV5FR4-10-021-04
Price$108.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR4-10-021-04

Vv5fr4, Manifold for Vfr4000 Series, Metric - 5-Way, 12 V dc, Individual Lead Wire Entry, Base Mounted, 1/2 in
Mi Item #03669054
MFR #VV5FR4-10-021-04

Mfr description
VV5FR4-10-021-04 MANIFOLD
  • VFR4000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommetterminal, Conduit terminal, DIN connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.85/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Individual Lead Wire Entry
  • Flow Direction
    5-Way
  • For Use With Series
    VFR4000
  • Manifold Port(s)
    0.5000 in
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    2
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Individual Lead Wire Entry
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VFR4000
  • Wire Type
    Individual Lead Wire Entry
  • Wiring Type
    Individual Lead Wire Entry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)