Motion
27553-NEB14-4495

LENOX SAW BLADES
27553-NEB14-4495

Neo-Type Toothed Band Saw Blade - Carbon Steel Material, 41 ft 9 in Long, 1/2 in Wide
MI ITEM #03669060
MFR #27553-NEB14-4495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
27553-NEB14-4495

Neo-Type Toothed Band Saw Blade - Carbon Steel Material, 41 ft 9 in Long, 1/2 in Wide
MI ITEM #03669060
MFR #27553-NEB14-4495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27553 1/2X41'9" 10 TPI BSAW BLADE

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    10
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    No
  • Back Material
    Carbon Steel
  • Series
    NEO-TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text