Motion
A1106KARED
Lockout Padlock - Keyed Alike, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
Mi Item #03669162
MFR #A1106KARED
Price$25.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Alike, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
Mi Item #03669162
MFR #A1106KARED

Mfr description
A1106KA-RED (ALL KEYED ALIKE)
  • 1-1/2" (3.8 cm) wide anodized aluminum body
  • 1/4" (6 mm) chrome plated, boron alloy shackle
  • Baked-on powder-coated finish stays bright
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.74/each

Specifications

Dimensions

  • Body Thickness
    3/4 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Body/Bumper Color
    Red
  • Colored Body Or Bumper
    Colored Body
  • Finish Coating
    Anodized
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Labeling
    No Label
  • Number Of Pins
    5
  • Shackle Material
    Boron Alloy
  • UPC_NO
    37325950147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)