1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LBB32UU
Linear Ball Bearing - LBB Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 4190 N Load Capacity
MI ITEM #
03669206
MFR #
LBB32UU
Your Price
$320.39
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LBB32UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LBB32UU
Linear Ball Bearing - LBB Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 4190 N Load Capacity
MI ITEM #
03669206
MFR #
LBB32UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$320.39
/each
(List
$368.45
)
Qty
Add to Cart
Overview
Mfr description
LBB32UU IKO
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
2.0000 in
Outside Diameter
3.0000 in
Overall Length
4.0000 in
Static Load Capacity
9130 N
Dynamic Load Capacity
4190 N
Series
LBB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought