Motion
53440
Reduced Shank Drill Bit - 5/8 in, Cobalt High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #03669330
MFR #53440
Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/8 in, Cobalt High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #03669330
MFR #53440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.78/each

Specifications

Dimensions

  • Diameter
    0.6250 in, 15.88 mm
  • Drill Bit Size
    5/8 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Coolant Through
    No
  • Drill Bit Finish
    Bronze Oxide
  • Grade
    Premium
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    190C
  • Shank Type
    Reduced Shank
  • Through Coolant
    No
  • Web Thinning
    No

Overview

Mfr description
190C 5/8 53440 DRILL BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought