Motion
MU002
Ball Insert Bearing - Cylindrical Bore, 15 mm ID, Eccentric Collar Locking
MI ITEM #03669364
MFR #MU002
Price$89.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 15 mm ID, Eccentric Collar Locking
MI ITEM #03669364
MFR #MU002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.30/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    18.5 mm
  • Outer Ring Width  
    9 mm
  • Outside Diameter  
    32 mm

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    485 kgf
  • Radial Static Load Capacity
    230 kgf
  • Seal Type
    Contact Seal
  • Series
    MU000
  • UPC_NO
    0808250121281

Overview

Mfr description
MU002 15MM ECCENTRIC COLLAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought