Motion
8009838PW10145

LENOX TOOL COMPANY
8009838PW10145

Toothed Band Saw Blade - Bi-Metal Material, 44.8750 in, 1139.83 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 10/14 Tpi TPI
Mi Item #03669508
MFR #8009838PW10145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
8009838PW10145

Toothed Band Saw Blade - Bi-Metal Material, 44.8750 in, 1139.83 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 10/14 Tpi TPI
Mi Item #03669508
MFR #8009838PW10145

Mfr description
8009838PW10145 BAND SAW BLADES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1139.83 mm
  • Thickness  
    0.02 in
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Tooth Form, Variable Pitch, Backing Material, Bi-Metal
  • Back Material
    Alloy Steel
  • Blade Type
    Bi-Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • For Use On
    Most Metals
  • Includes
    5 Pack
  • Material Grade
    Bi-Metal
  • Progressive Blade Tooth Spacing
    Yes
  • Series
    Wolf-Band
  • Set or Individual
    Set
  • Tooth Form
    Variable
  • Tpi
    10/14 Tpi
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)