Motion
CL-1420-TSKS

CARR LANE MFG CO
CL-1420-TSKS

External Threaded Insert, External Thread Size: 3/8-16, Internal Thread Size: 1/4-20, Length: 8"
MI ITEM #03669610
MFR #CL-1420-TSKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-1420-TSKS

External Threaded Insert, External Thread Size: 3/8-16, Internal Thread Size: 1/4-20, Length: 8"
MI ITEM #03669610
MFR #CL-1420-TSKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    9/32 in
  • External Thread Size
    3/8–16 in
  • Internal Thread Size
    1/4 – 20
  • Length
    8 in
  • Tap Size
    Q

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    CL-10-KST
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts

Overview

Mfr description
CL-1420-TSKS INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought