Motion
E4613L-54
Link-Belt® Live Shaft Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width, 0 ° Angle
MI ITEM #03669662
MFR #E4613L-54
Your Price$5,215.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Live Shaft Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width, 0 ° Angle
MI ITEM #03669662
MFR #E4613L-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,215.88/each(List $6,259.05)

Overview

Mfr description
E4613L-54 IDLER ROLLER

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    67.5 x 9.25 x 6 in
  • Mounting Dimension
    63 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    209 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text