Motion
FD49-1005-08-06

DANFOSS AEROQUIP LLC
FD49-1005-08-06

Quick Disconnect Socket - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03669665
MFR #FD49-1005-08-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FD49-1005-08-06

Quick Disconnect Socket - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03669665
MFR #FD49-1005-08-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FD49-1005-08-06

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    3/4 – 16 SAE
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Body Size
    3/8 in
  • Safety Options
    Ball Lock
  • Flow Rate
    10.00 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text