Motion
S84805000
Degreaser - 5 gal, Pail, No, Mild Solvent Scent
MI ITEM #03669774
MFR #S84805000
Price$873.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 5 gal, Pail, No, Mild Solvent Scent
MI ITEM #03669774
MFR #S84805000

Mfr description
S84805000 FLASH FREE SOLVENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$873.35/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Bulk
  • Package Size
    5 gal, 18.9 L
  • Size
    5 gal, 18.9 L
  • Weight
    64.10 lbs

Details

  • Application
    Air Conditioners, Air Tools, Brakes, Chains, Clutches, Dies, Electric Motors, Generators, Locks, Material Handling Equipment, Molds, Radar Equipment, Relays, Sprockets, Wire Rope
  • Base Type
    Non-Chlorinated
  • Capacity
    5 gal, 18.9 L
  • Certification
    NSF K2
  • Chemical Type
    Non-Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Transparent
  • Composition
    Non-Chlorinated
  • Container Capacity
    5 gal, 18.9 L
  • Container Type
    Pail
  • Description
    Flash Free Electrical Degreaser
  • Dielectric Strength
    37
  • Environmental Protection Standard
    VOC Exempt
  • Film Type
    Residue Free
  • Flammability
    Not Flammable
  • Food Grade
    False
  • For Use With
    Electric motors, Generators, Air tools, Brakes, Clutches, Chains, Sprockets, Wire rope, Dies, Molds, Relays, Radar equipment, Material handling equipment, Air conditioners
  • Form
    Liquid
  • Formula Type
    Non-Chlorinated
  • NSF Rating
    NSF K2
  • Plastic Safe
    Yes
  • Product Line
    Sprayon EL
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No Residue
  • Scent
    Mild Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K2
  • Surfaces Cleaned
    Aluminum, Steel, Metal
  • Type
    Degreaser
  • UPC_NO
    075577848058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)