Motion
513057

NTN
513057

Radial/Deep Groove Ball Bearing - Straight Bore, 1.6530 in ID, 2.8340 in OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #03669864
MFR #513057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
513057

Radial/Deep Groove Ball Bearing - Straight Bore, 1.6530 in ID, 2.8340 in OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #03669864
MFR #513057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
513057 HUB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    513057
  • Manufacturer Upc Number
    4547359298819
  • UPC_NO
    4547359298819
  • Weight
    1.33 lbs
  • Description
    513057 HUB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 513057 is a 1.6530 in bore radial/deep groove ball bearing with 2.8340 in OD, 38 mm width, straight design.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought