Motion
07660775938

NORTON ABRASIVES
07660775938

Norton Metal Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #03669877
MFR #07660775938
Your Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660775938

Norton Metal Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #03669877
MFR #07660775938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.35/each(List $14.20)

Overview

Mfr description
07660775938 9 X 1/4 X 5/8-11 TYPE 27 A/O

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Center Hole Thread Size
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    6600 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    07660775938
  • Package Quantity
    25
  • Weight
    8.40 lbs
  • Description Keyword
    5/8-11 Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text