Motion
PN-32T
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1880 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #03669939
MFR #PN-32T
Price$1,034.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1880 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #03669939
MFR #PN-32T

Mfr description
PN-32T BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,034.00/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1875 in
  • Outer Ring Width  
    1.1875 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1880 in
  • Weight
    2.80 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Polyphenylene Sulfide
  • Duty Type
    Medium Duty
  • Finish Coating
    Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Locking Device Part Number
    2-23A
  • Manufacturer Upc Number
    662461348307
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Seal Type
    Triple Lip
  • Series
    PN
  • Type Of Bearing
    Ball
  • UPC_NO
    662461348307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)