Overview
Mfr description
ARCANOL-MOUNTINGPASTE-250G
Specifications
- ApplicationBall Bearings, Cylindrical Roller Bearings
- Container Size250 g
- Temperature Range-30 to 150 °C
- Manufacturer Upc Number4026677919571
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data