Motion
BB3-02MGMB
Miniature Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
Mi Item #03670131
MFR #BB3-02MGMB
Price$183.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
Mi Item #03670131
MFR #BB3-02MGMB

Mfr description
BB3-02MGMB MINI REGULATOR-FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.27/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.975 lbs

Details

  • Accessories
    Pressure Gauge
  • Maximum Air Flow
    16 scfm
  • Maximum Operating Pressure
    300 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Self-Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)