Overview
Mfr description
12098-INS INSULATED UNIVERSAL SIDE
Specifications
- Jaw Length1-25/32 in
- Overall Length8-7/8 in
- Handle StyleInsulated
- Includes Wire StripperIncludes Wire Stripper
- Jaw Surface StyleTeeth
- Nose ShapeFlat
- Jaw Width1/2 in
- Jaw Thickness1-1/32 in
- MaterialAlloy Steel
- High LeverageHigh Leverage
- UPC_NO092644700934
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data