Motion
TSN 228 A

SKF
TSN 228 A

Bearing Seal - V-Ring, 155 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 155 mm , 187.50 mm OD, 12.50 mm Overall Width
Mi Item #03670261
MFR #TSN 228 A
Price$864.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 228 A

Bearing Seal - V-Ring, 155 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 155 mm , 187.50 mm OD, 12.50 mm Overall Width
Mi Item #03670261
MFR #TSN 228 A

Mfr description
TSN 228 A SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.48/each

Specifications

Dimensions

  • Bore Diameter
    155 mm
  • Compatible Bore Diameter
    155 mm
  • Outside Diameter
    187.50 mm
  • Overall Width
    12.50 mm
  • Weight
    0.68 lbs
  • Width
    0.4921 in, 12.50 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    V-Ring
  • UPC_NO
    7316570091243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)