Overview
Mfr description
UCPL206-17 PILLOW BLOCK UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-1/16 in
- UPC_NO80067570917
- Manufacturer Upc Number80067570917
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data