Motion
C17533
Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/4 in Length of Cut, 2 in Overall Length
MI ITEM #03670391
MFR #C17533
Your Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/4 in Length of Cut, 2 in Overall Length
MI ITEM #03670391
MFR #C17533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.21/each(List $24.39)

Overview

Mfr description
C17533 1853 SD-1 1/4X1/4 SC BUR-DBL

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    1/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2 in
  • Trade Number
    SD-1
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought