Motion
C17541
Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2 in Overall Length
Mi Item #03670392
MFR #C17541
Price$30.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 2 in Overall Length
Mi Item #03670392
MFR #C17541

Mfr description
C17541 1847 SC-1 1/4X1/4 SC BUR-DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.87/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    5/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    High Speed Steel
  • Shape
    Cylindrical
  • Trade Number
    SC-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)