Motion
C62032
MI ITEM #03670394
MFR #C62032
Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03670394
MFR #C62032

Mfr description
C62032 0404 1/4-20UNC HS HAND TPSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.39/each

Specifications

Dimensions

  • Largest Thread Size
    1/4 – 20
  • Overall Length
    2-1/2 in
  • Smallest Thread Size
    1/4 – 20
  • Thread Length
    1 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    0404
  • Tap Type
    Hand
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)