Motion
SUCTFB 204 20MM

IPTCI BEARINGS
SUCTFB 204 20MM

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket
Mi Item #03670412
MFR #SUCTFB 204 20MM
Price$117.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCTFB 204 20MM

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket
Mi Item #03670412
MFR #SUCTFB 204 20MM

Mfr description
SUCTFB204 20MM 3 BOLT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067569384
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067569384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)