Overview
Mfr description
CQ2D50-15D CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke15 mm
- Piston ActionDouble-Acting
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data