Motion
518.78x17x30BK

WEARWELL INC
518.78x17x30BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.8750 in, Width: 17 ft, Length: 30 ft, Color: Black
Mi Item #03670644
MFR #518.78x17x30BK
Price$172.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
518.78x17x30BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.8750 in, Width: 17 ft, Length: 30 ft, Color: Black
Mi Item #03670644
MFR #518.78x17x30BK

Mfr description
518.78X17X30BK COMFORT2GO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.60/each

Specifications

Dimensions

  • Length
    30 ft
  • Thickness
    0.8750 in
  • Width
    17 ft

Details

  • Base Material
    Nitrile Sponge
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Edging Type
    Rounded Corners
  • Grit Coating
    No
  • Material
    Vinyl on Sponge Base
  • Resistance Features
    Abrasion Resistant
  • Standards Met
    ASTM F1677, Federal Standard 191, MIL-P12420C, MVSS 302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)