Motion
58535B100

ANSELL
58535B100

AlphaTec® Chemical Resistant Gloves - Size X-Large/10, Nitrile, Gauntlet Cuff, 14 in Length, Green
Mi Item #03670650
MFR #58535B100
Price$13.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58535B100

AlphaTec® Chemical Resistant Gloves - Size X-Large/10, Nitrile, Gauntlet Cuff, 14 in Length, Green
Mi Item #03670650
MFR #58535B100

Mfr description
58535B100 ALPHATEC 58535B SIZE 10, 0
  • Nitrile layer filled with microscopic channels that actively transfer oils and other lubricants away from the gripping surface
  • Consistent polymer coating significantly reduces the likelihood of chemical leakage
  • Unique combination of grip, chemical resistance and superior comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.42/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    14 in
  • Thickness
    13 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • Nitrile layer filled with microscopic channels that actively transfer oils and other lubricants away from the gripping surface • Consistent polymer coating significantly reduces the likelihood of chemical leakage • Unique combination of grip, chemical resistance and superior comfort • Superior tactility and dexterity for greater control, significantly reducing fatigue and Carpel Tunnel Syndrome-related injuries • CE score 4121 • Applications: Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and degreasing, handling equipment and abrasive materials coated with oil, grease, acids and solvents, handling fillers, solvents, dye agents, cleaning solvents, cement and mortar mixing
  • Grip Pattern
    Ansell Grip Technology
  • Hand Type
    Pair
  • Knit Lining Material
    Acrylic
  • Lining Material
    Knit
  • Material
    Nitrile
  • Product Line
    Alphatec
  • Standards Met
    EN 374 JKL, EN 374, EN 388 4121
  • UPC_NO
    20076490456942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)