Motion
BF55
Butane Soldering Gas Cylinder, Size: 5-1/2oz
Mi Item #03670775
MFR #BF55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butane Soldering Gas Cylinder, Size: 5-1/2oz
Mi Item #03670775
MFR #BF55

Mfr description
329853 BF55 REFILL CYLINDER BUTANE
  • Ideal for light or detailed soldering
  • Flame temperature in air: 3,200°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5-1/2 oz

Details

  • Gas Type
    Butane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)