Motion
SRP1101-01-R
Precision Regulator - 1/8 BSPT, 0.73 to 29 psi
MI ITEM #03672555
MFR #SRP1101-01-R
Price$181.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 1/8 BSPT, 0.73 to 29 psi
MI ITEM #03672555
MFR #SRP1101-01-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.25/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.86 lbs

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    29 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    SRP
  • Set Pressure Range
    0.73 to 29 psi
  • Thread Standard
    Rc

Overview

Mfr description
SRP1101-01-R PRECISION REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought