Motion
CVDR315

TIMKEN
CVDR315

Open End Cover - 3.9375 in Compatible Bore, 8.3500 in OD, Steel Material
MI ITEM #03672560
MFR #CVDR315
Price$116.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR315

Open End Cover - 3.9375 in Compatible Bore, 8.3500 in OD, Steel Material
MI ITEM #03672560
MFR #CVDR315

Mfr description
CVDR22-315 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.30/each

Specifications

Dimensions

  • Outside Diameter  
    8.3500 in
  • Weight
    2 lbs

Details

  • End Cap Type
    Open End Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450309585
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Triple Lip Seal
  • Series
    CVDR
  • UPC_NO
    883450309585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)