Motion
56B17F5330F

LEESON ELECTRIC
56B17F5330F

Blower/Fan Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, TEFC Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03672566
MFR #56B17F5330F
Price$2,041.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17F5330F

Blower/Fan Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, TEFC Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03672566
MFR #56B17F5330F

Mfr description
1-1/2HP 1800RPM D404 TEFC 115/208-230V
  • Fail-safe, spring set Stearns 56 Series brake for holding or stopping Brake has manual wear adjustment for longer pad life Manual release lever on rear of brake housing Brake leads are terminated at the brake Universal mounting, no modifications needed Brake coil voltage matches motor voltages, see mod section for other brake coils Capacitor start/capacitor run design for reduced amperage Bolt-on removable base for footless mounting option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,041.51/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    19.0400 in, 483.61 mm
  • Overall Length C Dimension
    19.04
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    50 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Totally Enclosed Fan Cooled;Brake Motor
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#56C, RPM:1800 & 1500, 115/208-230 & 110/220 V, TEFC
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    15.20 / 8.20–7.60 A
  • Full Load Efficiency
    80.00 %
  • Full Load Torque
    4.51 ft-lbs;6.11 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    D404
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027467
  • Model
    56B17F5330F
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Product Type
    Brake Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856027467
  • Voltage
    115/208-230
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)