Motion
MM-M14Z
Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Zerk Fitting
Mi Item #03672693
MFR #MM-M14Z
Price$131.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Zerk Fitting
Mi Item #03672693
MFR #MM-M14Z

Mfr description
MM-M14Z METRIC MALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.99/each

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Head Width
    0.5310 in
  • Length To Ball Center
    60 mm
  • Misalignment Angle
    21 º
  • Shank Thread Length  
    36 mm
  • Shank Thread Size
    M14 x 2.0
  • Thread Size
    M14
  • Weight
    0.118 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    29840 N
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029038150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)