Motion
AB-12-20
Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14 in, Maintenance Free/Self-Lubricating
MI ITEM #03672717
MFR #AB-12-20
List Price$296.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14 in, Maintenance Free/Self-Lubricating
MI ITEM #03672717
MFR #AB-12-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.39/each for your price

Overview

Mfr description
AB-12T-20 MALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Steel
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • UPC_NO
    190029028380
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text