Motion
TT710-1
Bronze Thrust Bearing Washer - 0.3750 in ID, 0.7500 in OD, 0.0625 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #03688955
MFR #TT710-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 0.3750 in ID, 0.7500 in OD, 0.0625 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #03688955
MFR #TT710-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.3750 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.7500 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Manufacturer Catalog
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers

Overview

Mfr description
TT-710-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought