Motion
15524
Hex Key - 12 mm Hex Size, Short L Shape, 4.8 in Blade Length, Alloy Steel
Mi Item #03688984
MFR #15524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 12 mm Hex Size, Short L Shape, 4.8 in Blade Length, Alloy Steel
Mi Item #03688984
MFR #15524

Mfr description
15524 HEX KEY 12MM SHORT ARM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4.8 in
  • Hex Size  
    12 mm
  • Weight
    0.80 lbs, 0.800

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)