Motion
32032X/DF

SKF
32032X/DF

Tapered Roller Bearing Full Assembly - 160 mm Bore, 240 mm OD, 102 mm Cone Width, 102 mm Cup Width
MI ITEM #03689192
MFR #32032X/DF
Price$4,679.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32032X/DF

Tapered Roller Bearing Full Assembly - 160 mm Bore, 240 mm OD, 102 mm Cone Width, 102 mm Cup Width
MI ITEM #03689192
MFR #32032X/DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,679.50/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter
    240 mm
  • Overall Width
    102 mm
  • Weight
    36.33 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570002867
  • Operating Temperature Range
    300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316570002867

Overview

Mfr description
32032X/DF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought