Motion
2800152
Indexable Grooving or Cut-Off Toolholder, GHDR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #03689227
MFR #2800152
Price$430.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHDR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #03689227
MFR #2800152

Mfr description
2800152 GHDR 19-2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.78/each

Specifications

Dimensions

  • Head Length
    1.03 in
  • Maximum Cutting Width
    0.125 in
  • Minimum Cutting Width
    0.016 in
  • Overall Length
    4-1/2 in
  • Seat Size
    0.062 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    GHDR 19-2
  • Internal Or External Cutting
    External
  • Series
    CUT-GRIP
  • Toolholder Style
    GHDR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)