Motion
RSC-C550-10FT
Roller Chain - Agricultural Series, 550 / 1.630 in Pitch, 1 Strand, Carbon Steel Material
Mi Item #03689244
MFR #RSC-C550-10FT
Price$17.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Agricultural Series, 550 / 1.630 in Pitch, 1 Strand, Carbon Steel Material
Mi Item #03689244
MFR #RSC-C550-10FT

Mfr description
RSC-C550-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.26/ft

Specifications

Dimensions

  • Chain Overall Width
    35.662 mm
  • Inside Width
    19.812 mm
  • Link Plate Height
    19.812 mm
  • Link Plate Thickness
    20.19 mm
  • Pin Diameter
    7.188 mm
  • Roller Diameter
    16.866 mm

Details

  • Chain Construction
    Riveted
  • Chain Number
    CA550
  • Chain Number & Pitch
    550 / 1.630 in
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    CA550-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Agricultural
  • UPC_NO
    716647454174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)