Motion
50A132B

Drillco
50A132B

Square End Mill - 5000A Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 0.5000 in Mill Diameter, 2 Flutes, 1.0000 in Length of Cut
Mi Item #03689311
MFR #50A132B
Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
50A132B

Square End Mill - 5000A Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 0.5000 in Mill Diameter, 2 Flutes, 1.0000 in Length of Cut
Mi Item #03689311
MFR #50A132B

Mfr description
50A132B 1/2, TWO FLUTE SINGLE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.60/each

Specifications

Dimensions

  • Length of Cut  
    1.0000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3-1/4 in
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Material Grade
    M7
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    5000A
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)