Motion
RSH32-20DL
RSH32-20DL
Mi Item #03689373
MFR #RSH32-20DL
Price$272.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSH32-20DL
Mi Item #03689373
MFR #RSH32-20DL

Mfr description
RSH32-20DL CYL, STOPPER, HEAVY DUTY
  • Heavy duty stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 20mm to 80mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.64/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke
    20 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)