Motion
81206L1P5

NTN
81206L1P5

Thrust Cylindrical Roller Bearing - Type 812, 813
MI ITEM #03689450
MFR #81206L1P5
Price$1,046.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81206L1P5

Thrust Cylindrical Roller Bearing - Type 812, 813
MI ITEM #03689450
MFR #81206L1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,046.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    2.0472 in
  • Overall Width  
    0.6299 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Machined Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457186
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    129000 N
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359457186

Overview

Mfr description
81206L1P5 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought