1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
39837
Solid Core Round Belt - 3/16 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #
03689482
MFR #
39837
Price
$1.54
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES 39837
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
39837
Solid Core Round Belt - 3/16 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #
03689482
MFR #
39837
Mfr description
4940022 RED 90 3/16"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.54
/ft
Add to Cart
Specifications
Dimensions
Minimum Pulley Diameter
48 mm
Outside
Diameter
3/16 in
Overall
Length
100 ft
Details
Band Type
Belting
Color
Red
Core Type
Solid
Manufacturer Catalog Number
4940022
Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items