Motion
CDJ5B16SR-30-B

SMC CORP OF AMERICA
CDJ5B16SR-30-B

Cylinder, Air
Mi Item #03689513
MFR #CDJ5B16SR-30-B
Price$42.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ5B16SR-30-B

Cylinder, Air
Mi Item #03689513
MFR #CDJ5B16SR-30-B

Mfr description
CDJ5B16SR-30-B CYL, STAINLESS BAND
  • Stainless steel (SUS304) used for all exterior metal parts
  • Standard water resistant scraper prevents liquid leakage into the cylinder
  • 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.56/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    Standard
  • Overall Height
    18.3 mm
  • Overall Length
    75 mm
  • Overall Width
    18.3 mm
  • Port Size
    M5x0.8
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Stroke  
    30 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Minimum Operating Pressure
    0.1 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.1 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJ5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)