Motion
AL800-N14-1
High Flow Air Lubricator - 1-1/2 NPT, Polycarbonate Bowl, 16.91 fl oz Oil Capacity
Mi Item #03689590
MFR #AL800-N14-1
Price$174.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Air Lubricator - 1-1/2 NPT, Polycarbonate Bowl, 16.91 fl oz Oil Capacity
Mi Item #03689590
MFR #AL800-N14-1

Mfr description
AL800-N14-1 LUBRICATOR
  • Adjustable oil drop rate
  • Bowl can be attached and detached with one hand
  • Optional drain cock for one touch drain exhaust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.20/each

Specifications

Dimensions

  • Body Size
    80
  • Weight
    4.92 lbs

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    JP
  • Includes
    Bowl Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    40 °F
  • Oil Capacity  
    16.91 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    40 to 140 °F
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL800-900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)